LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ORSY RACK FOR GRIND/CUT WHEELS

961.9102 - UNSPSC 56111906
09619102 090 1
ORSY RACK FOR GRIND/CUT WHEELS ORSY RACK FOR GRIND/CUT WHEELS
ORSY RACK FOR GRIND/CUT WHEELS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 15-3/4 in (399 mm)
Length 20-3/4 in (526 mm)
Height 14-1/3 in (365 mm)
Weight 16 lbs
Number of Hooks 9
Hook Length 5-7/8 in (150 mm)
EAN 4024835626637

Features

Fits up to nine different cutting, rough grinding and sanding discs
Hooks can be arranged variably on the strip.
Wall mounted unit with perforated hanger holes

Customers Also Viewed

Is Often Bought With

You Might Also Like